Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.313
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668351
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
10.625
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668214
Pressure Angle:
14.5
GA85B
Description
GA85B CHANGE SPUR GEAR ; NON RETURNABLE 20 DIA PITCH CAST IRON
Part # GA85B
BDI # 161581
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667593
Pressure Angle:
14.5
GF85A
Description
GF85A CHANGE SPUR GEAR ; 1-1/4" BORE 8-1/2" PITCH DIA 10DP
Part # GF85A
BDI # 161843
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667793
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.083
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668630
Pressure Angle:
14.5