Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
139.7
Face Width - Inch:
5.5
Pitch:
3 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666829
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
139.7
Face Width - Inch:
5.5
Pitch:
3 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
667052
Pressure Angle:
14-1/2 Degree
S330H X 3 STD KW 2SS
Description
S330H X 3 STD KW 2SS SPUR GEAR ; 1/2 DEG STL 3" BORE 30T W 2 SS (5/8-11)
Part # S330H X 3 STD KW 2SS
BDI # 25182114
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254
S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
Description
S396X3-3/4" 7/8X7/16 KW 2SS ALT SPR GEAR ; MTO 12-1/2DEG STEEL 2SS OVERKEY&AT 45DEG
Part # S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
BDI # 25857467
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
32
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
812.8
S315H 1-1/2
Description
S315H 1-1/2 SPUR GEAR ; 15 TEETH 14.5DEG PRESS ANG 5" PD
Part # S315H 1-1/2
BDI # 21552221
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127