21T5/48-0 NR. 21T5048
Description
SATI 21T5/48-0 NR. 21T5048
Part # 21T5/48-0 NR. 21T5048
BDI # 1404183
Features
Pitch Diameter - Inch:
3.014
Inch - Metric:
Metric
Outside Diameter - Inch:
2.974
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
66ST10/48-0 NR. 66ST148
Description
SATI 66ST10/48-0 NR. 66ST148
Part # 66ST10/48-0 NR. 66ST148
BDI # 1404483
Features
Pitch Diameter - Inch:
6.022
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.95
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Rough Bore
21ST5/48-0 NR. 21ST548
Description
SATI 21ST5/48-0 NR. 21ST548
Part # 21ST5/48-0 NR. 21ST548
BDI # 1404161
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.959
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10
36ST5/48-0 NR. 36ST548
Description
SATI 36ST5/48-0 NR. 36ST548
Part # 36ST5/48-0 NR. 36ST548
BDI # 1404369
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.959
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25