80-8M-85 NR. 08M8580
Description
SATI 80-8M-85 NR. 08M8580
Part # 80-8M-85 NR. 08M8580
BDI # 1403956
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
80-8M-30 NR. 08M3080
Description
SATI 80-8M-30 NR. 08M3080
Part # 80-8M-30 NR. 08M3080
BDI # 1403934
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
PHS 140-1C80
Description
PHS 140-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1C80
BDI # 1290281
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore