Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.8
Inch - Metric:
Inch
Material:
Non Metallic
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Minimum Bore 5/8
Global Part Number GPN:
667747
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.12
WB1030 ALTERED ITEM
Description
WB1030 ALTERED ITEM WORM GEAR ; 10" PITCH 14.5 DEG PRESS ANG
Part # WB1030 ALTERED ITEM
BDI # 21569672
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | Minimum Bore 5/8
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
10 DP
Other Features:
Unhardened Overall | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
228.6
M1020BR X 1/2IN RSB BRZ
Description
M1020BR X 1/2IN RSB BRZ CHAIN SPROCKET
Part # M1020BR X 1/2IN RSB BRZ
BDI # 24556545
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
1/2" Minimum Plain Bore
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8