718-10-G
Description
718-10-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 718-10-G
BDI # 171171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343106
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.63
RF752-10E-B13-G
Description
RF752-10E-B13-G WORM SPEED REDUCER ; NON RETURNABLE
Part # RF752-10E-B13-G
BDI # 172245
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344994
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.19
QC732-10-KEZT-B9-J-DTG
Description
QC732-10-KEZT-B9-J-DTG SPEED REDUCER ; WORM 10:1 SGL RIGHT ANGLE
Part # QC732-10-KEZT-B9-J-DTG
BDI # 21504379
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
40S10L
Description
40S10L TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 40S10L
BDI # 278381
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.54
206Q140L10
Description
206Q140L10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # 206Q140L10
BDI # 350730
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363738
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75