HB882CN250TC/14.63A1SI2.125X3.94
Description
H8C25S01463 HELICAL GEAR REDUCER
Part # HB882CN250TC/14.63A1SI2.125X3.94
BDI # 299034
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
119.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07