VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI # 1476625
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
66
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
20:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Overall Width - Inch:
4.134
UT014-020-0-RM142-71
Description
UT014-020-0-RM142-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-020-0-RM142-71
BDI # 850460
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.827
Overall Width - Inch:
5.591
NTR34-020-0-RM090-28
Description
NTR34-020-0-RM090-28 SPUR GEAR REDUCER ; NON RETURNABLE 34 SIZE 20:1 RATIO
Part # NTR34-020-0-RM090-28
BDI # 23777898
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
HB482CN180TC/20.95A1SI1.250X2.36
Description
H4C18S02095 HELICAL GEAR REDUCER
Part # HB482CN180TC/20.95A1SI1.250X2.36
BDI # 298782
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
PL5090-020-0201-12.7
Description
PL5090-020-0201-12.7 PRECISION GEARHEAD ; NON RETURNABLE
Part # PL5090-020-0201-12.7
BDI # 184123
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.87
Overall Width - Inch:
4.094