SSRM1Q-4.000-140TC-140TC
Description
0270-02405 ; SSRM1Q-4.000-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-4.000-140TC-140TC
BDI # 482315
Features
Mounting Frame:
Input 143TC/145TC | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-4.000-56C-140TC
Description
0270-02411 ; SSRM1Q-4.000-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-4.000-56C-140TC
BDI # 482321
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43
RM3Q-4.045-210TC-210TC
Description
0270-03080 ; RM3Q-4.045-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-4.045-210TC-210TC
BDI # 482410
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88
RM3Q-4.045-180TC-250TC
Description
0270-03078 ; RM3Q-4.045-180TC-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-4.045-180TC-250TC
BDI # 482408
Features
Mounting Frame:
Input 182TC/184TC | Output 254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.51