425 80/1 A WR 56C 1.875
Description
0230-17311 ; 425 80/1 A WR 56C 1.875 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Part # 425 80/1 A WR 56C 1.875
BDI # 23701706
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1.6
Flange Outside Diameter - Millimeter:
1.6
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
107.95
Mounting Method:
Shaft Mounted
212 80/1 A WR 1.188
Description
212 80/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 80/1 A WR 1.188
BDI # 23687025
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SSW325 80/1 A WR 56C 1.250
Description
SSW325 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW325 80/1 A WR 56C 1.250
BDI # 23698227
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
263 80/1 L WR 1.500
Description
263 80/1 L WR 1.500 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 263 80/1 L WR 1.500
BDI # 23692851
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
SF832BR-80K-B5-M1
Description
SF832BR-80K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF832BR-80K-B5-M1
BDI # 181174
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04