H1215R
Description
H1215R HELICAL GEAR ; 5/8" BORE 1-1/4" PITCH DIA 12 DP
Part # H1215R
BDI # 164317
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668322
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668638
Pressure Angle:
14.5