F8MX180S21-SF
Description
F8MX180S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 180T 18.04" PD 21MMW BORED SF BUSH
Part # F8MX180S21-SF
BDI # 21979078
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX180S12-2517
Description
8MX180S12-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 180 TEETH 12MM BELT WIDTH
Part # 8MX180S12-2517
BDI # 21445386
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.704
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
12
F14MX180S37-E
Description
F14MX180S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE E BUSHING
Part # F14MX180S37-E
BDI # 21976100
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
2.03
Face Width - Inch:
0.08
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
37
8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
Part # 8MX180S36-3020
BDI # 21977060
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
36
14MX180S125-7060
Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH
Part # 14MX180S125-7060
BDI # 21982237
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
125