S321 X 2-3/4 5/8KW 2SS
Description
S321 X 2-3/4 5/8KW 2SS SPUR GEAR
Part # S321 X 2-3/4 5/8KW 2SS
BDI # 25196374
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 1-7/16
Global Part Number GPN:
671788
Pressure Angle:
14.5
S321 2IN KW/2SS
Description
S321 2IN KW/2SS GEAR ; SPUR GEAR STL 3IN FACE 14-1/2DEG PRESS
Part # S321 2IN KW/2SS
BDI # 21445648
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
S321 B58X53 DIN 5482 SPLINE
Description
S321 B58X53 DIN 5482 SPLINE SPUR GEAR
Part # S321 B58X53 DIN 5482 SPLINE
BDI # 21536805
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8