Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.285
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665812
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.29
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | Minimum Bore 3/4
Global Part Number GPN:
665798
Pressure Angle:
20 Degree
YSBS14F32RH-20X7/8
Description
YSBS14F32RH-20X7/8 BEVEL GEAR ; STANDARD GEAR
Part # YSBS14F32RH-20X7/8
BDI # 321126
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.285
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
58.039