08B-2/Z=48 NR. PD09048
Description
SATI 08B-2/Z=48 NR. PD09048
Part # 08B-2/Z=48 NR. PD09048
BDI # 20339116
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
4814MG125BF-F1.875
Description
4814MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG125BF-F1.875
BDI # 922782
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
40B48FH X 1-1/4
Description
40B48FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-1/4" BORE W/HARDENED TEETH
Part # 40B48FH X 1-1/4
BDI # 17159364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
38803
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40B48H
Description
40B48H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 48 TEETH PILOT BORE
Part # 40B48H
BDI # 20641933
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
PHS 08B-1AH48
Description
PHS 08B-1AH48 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH48
BDI # 1285017
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore