90-5M-15 1610 NR. 0515090
Description
SATI 90-5M-15 1610 NR. 0515090
Part # 90-5M-15 1610 NR. 0515090
BDI # 17008935
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
3MR-90S-15
Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-90S-15
BDI # 1105602
Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
8MX90S62-3020
Description
8MX90S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 62MMW BORE 3020 BUSH
Part # 8MX90S62-3020
BDI # 21981475
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
62
905MT25A-SDS
Description
905MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 905MT25A-SDS
BDI # 927606
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
2MR-90S-06
Description
2MR-90S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 2MR-90S-06
BDI # 1102799
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
2MR-6 Powergrip GT2