14MX112S20-3525
        
            Description
            
            14MX112S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756649
    
Part # 14MX112S20-3525
BDI # 24301806
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX112S90-4535
        
            Description
            
            14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652
    
Part # 14MX112S90-4535
BDI # 24301812
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                106.68
                        
        
                            Face Width - Inch:
                            
                                4.2
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
P11214M115-4545
        
            Description
            
            P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770
    
Part # P11214M115-4545
BDI # 24302786
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                133.35
                        
        
                            Face Width - Inch:
                            
                                5.25
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P11214M170-4545
        
            Description
            
            P11214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755772
    
Part # P11214M170-4545
BDI # 24302790
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                187.325
                        
        
                            Face Width - Inch:
                            
                                7.375
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P11214M170-M
        
            Description
            
            P11214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755773
    
Part # P11214M170-M
BDI # 24302792
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.54
                        
        
                            Face Width - Millimeter:
                            
                                187.325
                        
        
                            Face Width - Inch:
                            
                                7.375
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter