Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.2
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.2
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Features
Pilot Diameter - Millimeter:
552.45
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.25
Length Thru Bore - Millimeter:
136.652
Nominal Bolt Circle Diameter Round - Inch:
17.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4.38
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
438.15
H120CTL45 X 2-15/16
Description
H120CTL45 X 2-15/16 CHAIN SPROCKET ; 120 CHAIN 45 TEETH TAPERLOCK BUSHED
Part # H120CTL45 X 2-15/16
BDI # 21971744
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore