P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 115MM W
Part # 78824080
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P144-20M-290
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
Part # 78824008
BDI # 1125472
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P144-20M-230
Description
P144-20M-230 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 230MM W
Part # 78824007
BDI # 1125471
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5