Page 1 of 10

Next

Compare
2B86SK

COMPARE

2B86SK

Description
2B86SK V-BELT PULLEY ; 8.95" OD 2 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B86SK

BDI # 741908

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587922
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 72.01 / each QTY
100-4B21

COMPARE

100-4B21

Description
100-4B21 QUAD SPROCKET

LINN GEAR

Part # 100-4B21

BDI # 590336

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60-4B36

COMPARE

60-4B36

Description
60-4B36 QUAD SPROCKET

LINN GEAR

Part # 60-4B36

BDI # 590296

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.606

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.023
Pitch Diameter - Millimeter: 218.592
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
908MT85A-F1.625

COMPARE

908MT85A-F1.625

Description
908MT85A-F1.625 MECHANICAL POWER TRNSMSN

TSUBAKI

Part # 908MT85A-F1.625

BDI # 927670

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 229.184
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Request A Price QTY
60TL36-2012

COMPARE

60TL36-2012

Description
60TL36-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.022" 2012 BUSHING

POWERDRIVE LLC

Part # 60TL36-2012

BDI # 747128

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 8.606
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.023
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 218.592
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY