P385M25-JA
Description
P385M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755509
Part # P385M25-JA
BDI # 24303202
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
P385M15-JA
Description
P385M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755508
Part # P385M15-JA
BDI # 24303200
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed