32A72

COMPARE

32A72

Description
32A72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A72

BDI # 618504

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 45.851
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 47.008
Other Features: Simplex Type
Global Part Number GPN: 569109
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
32C72

COMPARE

32C72

Description
32C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32C72

BDI # 618565

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 45.851
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 47.008
Other Features: Simplex Type
Global Part Number GPN: 570643
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 32B-1A72

COMPARE

PHS 32B-1A72

Description
PHS 32B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A72

BDI # 1287219

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.851

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 47.008
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 32B-1C72

COMPARE

PHS 32B-1C72

Description
PHS 32B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1C72

BDI # 1287252

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.851

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 47.008
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY