Page 1 of 22

Next

Compare
PL085X125 AS

COMPARE

PL085X125 AS

Description
PL085X125 AS POWER LOCK

TSUBAKI

Part # PL085X125

BDI # 928948

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 28
Other Features: 12 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Request A Price QTY
BK52H

COMPARE

BK52H

Description
BK52H V-BELT PULLEY ; 1 GROOVES 4.95" OD BUSHED

POWERDRIVE LLC

Part # BK52H

BDI # 738182

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.95
Outside Diameter - Millimeter: 125.73
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586965
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 21.07 / each QTY
50-4B23H

COMPARE

50-4B23H

Description
50-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B23H

BDI # 590264

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.923
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60-4B19H

COMPARE

60-4B19H

Description
60-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B19H

BDI # 590284

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.557

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.945
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80-4B14H

COMPARE

80-4B14H

Description
80-4B14H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B14H

BDI # 590304

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY