Page 1 of 2

Next

Compare
F120B18 MTO SPK QUAD B

COMPARE

F120B18 MTO SPK QUAD B

Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # F120B18 MTO SPK QUAD B

BDI # 21552206

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-4
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
PL170X225 AS

COMPARE

PL170X225 AS

Description
PL170X225 AS POWER LOCK

TSUBAKI

Part # PL170X225 AS

BDI # 928958

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 44
Other Features: 16 Locking Screws
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
F80B27

COMPARE

F80B27

Description
F80B27 ; QUAD STRAND SPROCKET

MARTIN SPROCKET & GR

Part # F80B27

BDI # 18185430

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12 N

COMPARE

12 N

Description
12 N QUADRA-FLEX SLEEVE ; 9-9/16" OD

MARTIN SPROCKET & GR

Part # 12 N

BDI # 614751

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY