Page 1 of 15

Next

Compare
BK95H

COMPARE

BK95H

Description
BK95H V-BELT PULLEY ; 1 GROOVES 9-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK95H

BDI # 738289

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586973
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Request A Price QTY
50-4B45

COMPARE

50-4B45

Description
50-4B45 QUAD SPROCKET

LINN GEAR

Part # 50-4B45

BDI # 590274

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.96

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.313
Pitch Diameter - Millimeter: 227.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
F80B27

COMPARE

F80B27

Description
F80B27 ; QUAD STRAND SPROCKET

MARTIN SPROCKET & GR

Part # F80B27

BDI # 18185430

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD27-SF

COMPARE

80QD27-SF

Description
80QD27-SF ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" SF BUSHING

POWERDRIVE LLC

Part # 80QD27-SF

BDI # 747987

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.156
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
BK95-1-3/8

COMPARE

BK95-1-3/8

Description
BK95-1-3/8 V-BELT PULLEY ; 1 GROOVE 1-3/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK95-1-3/8

BDI # 738286

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Global Part Number GPN: 587573
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY