81XB8R X 1-1/4
Description
81XB8R X 1-1/4 SPROCKET ; 1-1/4 BORE 8 TOOTH NO KW 3/8 SS RH
Part # 81XB8R X 1-1/4
BDI # 24675094
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
81XB8L X 1-1/4
Description
81XB8L X 1-1/4 SPROCKET ; 1-1/4 BORE 8 TOOTH NO KW 3/8 SS LH
Part # 81XB8L X 1-1/4
BDI # 24675092
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
81XC8H
Description
81XC8H ROLLER CHAIN SPROCKET ; 2.609" P 8P C HUB .938" MPB
Part # 81XC8H
BDI # 20886386
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
81XB8F X 2-3/16 SPLIT
Description
81XB8F X 2-3/16 SPLIT SPROCKET
Part # 81XB8F X 2-3/16 SPLIT
BDI # 20886582
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore