W-75S-MPB
Description
W-75S-MPB SYNCHRONOUS SPROCKET ; 8MM PITCH 75 TEETH 1.26IN BELT WD
Part # W-75S-MPB
BDI # 397386
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
W-75S-SF
Description
W-75S-SF SYNCHRONOUS SPROCKET ; 8MM P 75T 32MM WIDE BORED FOR SF BUSH
Part # W-75S-SF
BDI # 397384
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576508
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576988
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16