28-3M-15 NR. 03M1528
Description
SATI 28-3M-15 NR. 03M1528
Part # 28-3M-15 NR. 03M1528
BDI # 1403787
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
28-3M-09 NR. 03M0928
Description
SATI 28-3M-09 NR. 03M0928
Part # 28-3M-09 NR. 03M0928
BDI # 1403767
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
PHP 28-3M-09RSB
Description
PHP 28-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-3M-09RSB
BDI # 1289817
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
PHP 28-3M-15RSB
Description
PHP 28-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-3M-15RSB
BDI # 1289837
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore