18-5M-15 NR. 05M1518
Description
SATI 18-5M-15 NR. 05M1518
Part # 18-5M-15 NR. 05M1518
BDI # 1403826
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
18-5M-09 NR. 05M0918
Description
SATI 18-5M-09 NR. 05M0918
Part # 18-5M-09 NR. 05M0918
BDI # 1403807
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
18-5M-25 NR. 05M2518
Description
SATI 18-5M-25 NR. 05M2518
Part # 18-5M-25 NR. 05M2518
BDI # 1403845
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
P18 5M 20 17MM SF SS K koüa zbate
Description
KAHI CHAIN P18 5M 20 17MM SF SS K koüa zbate
Part # P18 5M 20 17MM SF SS K koüa zbate
BDI # 15069682
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Bushed
PHP 18-5M-15RSB
Description
PHP 18-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18-5M-15RSB
BDI # 1289869
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore