Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore
ZRS 40 T10 12-2 KOŁO ZĘBATE
Description
OPTIBELT ZRS 40 T10 12-2 KOŁO ZĘBATE
Part # ZRS 40 T10 12-2 KOŁO ZĘBATE
BDI # 21730213
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore