PHE L225X100SPACER
Description
PHE L225X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L225X100SPACER
BDI # 1281545
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
280Nm
Width - Inch:
3.937
PHE L190X100SPACER
Description
PHE L190X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L190X100SPACER
BDI # 1281543
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
200Nm
Width - Inch:
3.937
PHE L090X100SPACER
Description
PHE L090X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L090X100SPACER
BDI # 1281533
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
19.2Nm
Width - Inch:
3.937
PHE L095X100SPACER
Description
PHE L095X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L095X100SPACER
BDI # 1281535
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
25.8Nm
Width - Inch:
3.937
PHE L100X100SPACER
Description
PHE L100X100SPACER SAPCER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100X100SPACER
BDI # 1281537
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
55.4Nm
Width - Inch:
3.937