13X25X5 HMS46 R
Description
CRSEAL 13X25X5 HMS46 R SINGLE LIP SEAL ; POR NON RETURNABLE
Part # 13X25X5 HMS46 R
BDI # 1413937
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Global Part Number GPN:
606322
10X26X7 HMSA10 RG
Description
CRSEAL 10X26X7 HMSA10 RG DBL LIP SEAL ; 0.394MM SHAFT DIA 26MM HOUSING BORE
Part # 10X26X7 HMSA10 RG
BDI # 1414968
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606133
27X45X8 HMS4 R
Description
CRSEAL 27X45X8 HMS4 R SINGLE LIP SEAL
Part # 27X45X8 HMS4 R
BDI # 1414418
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607118
51X80X9.5 CRW1 R
Description
CRSEAL 51X80X9.5 CRW1 R ; METRIC OIL SEAL METAL OD
Part # 51X80X9.5 CRW1 R
BDI # 1414561
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183743
18003 / 1.811X4.016X0.394 CRS-SPL R
Description
CRSEAL 18003/1.811X4.016X0.394 CRS-SPL R ; LIP SEAL
Part # 18003 / 1.811X4.016X0.394 CRS-SPL R
BDI # 1414196
Features
Housing Bore - Millimeter:
102.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch