51X80X9.5 CRW1 R
Description
CRSEAL 51X80X9.5 CRW1 R ; METRIC OIL SEAL METAL OD
Part # 51X80X9.5 CRW1 R
BDI # 1414561
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183743
18003 / 1.811X4.016X0.394 CRS-SPL R
Description
CRSEAL 18003/1.811X4.016X0.394 CRS-SPL R ; LIP SEAL
Part # 18003 / 1.811X4.016X0.394 CRS-SPL R
BDI # 1414196
Features
Housing Bore - Millimeter:
102.006
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
42X76X12 HMSA92 P
Description
CRSEAL 42X76X12 HMSA92 P DBL LIP SEAL
Part # 42X76X12 HMSA92 P
BDI # 1477867
Features
Housing Bore - Millimeter:
76
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Internal and External Lip | Single External Lip Without Spring
19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; LIP SEAL
Part # 19624 / 1.969X2.638X0.216 HMA90 R
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
19214 / 1.938X2.5X0.38 HMA9 R
Description
CRSEAL 19214 / 1.938X2.5X0.38 HMA9 R ; LIP SEAL
Part # 19214 / 1.938X2.5X0.38 HMA9 R
BDI # 1414327
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604101