26080-5152
Description
26080-5152 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26080-5152
BDI # 22804388
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
25135-1535
Description
25135-1535 OIL SEAL ; 508MM ID X 558MM OD X 20MM W LARGE BORE
Part # 25135-1535
BDI # 22841583
Features
Housing Bore - Millimeter:
557.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
21840-4194
Description
21840-4194 OIL SEAL ; NON RETURNABLE 445MM ID 483MM OD 17MM W
Part # 21840-4194
BDI # 22801798
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
457.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200681