PA 180X195X9X12
Description
PA 180X195X9X12 WIPER SEAL ; 180MM ROD DIA 9.5MM GROOVING DEPTH
Part # PA 180X195X9X12
BDI # 1293959
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
PAK 150X160X7-L
Description
CRSEAL PAK 150X160X7-L WIPER SEAL ; LARGE SLEEVE 10EA/PAK
Part # PAK 150X160X7-L
BDI # 1294003
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
7
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric