522856 / 2540X27X38.1 CT1 R
Description
CRSEAL 522856 / 2540X27X38.1 CT1 R SEAL
Part # 522856 / 2540X27X38.1 CT1 R
BDI # 1253478
Features
Housing Bore - Millimeter:
2565.4
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
101
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
100
Shaft Diameter - Millimeter:
2540
Inch - Metric:
Inch
21333-9608
Description
143X9608 NBR OIL SEAL ; 102.756"IDX104.068"OD
Part # 21333-9608
BDI # 20439967
Features
Housing Bore - Millimeter:
2643.327
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
104.068
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
102.756
Shaft Diameter - Millimeter:
2610.002
Inch - Metric:
Inch
25003-9902
Description
25003-9902 OIL SEAL ; NON RETURNABLE 2743MM ID 2794MM OD
Part # 25003-9902
BDI # 22833095
Features
Housing Bore - Millimeter:
2794
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
110
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
108
Shaft Diameter - Millimeter:
2743.2
Inch - Metric:
Inch
25003-5788
Description
25003-5788 OIL SEAL ; LARGE BORE 2591MM IDX2642MM OD X 21MM W
Part # 25003-5788
BDI # 22816801
Features
Housing Bore - Millimeter:
2641.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
104
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
102
Shaft Diameter - Millimeter:
2590.8
Inch - Metric:
Inch
21700-2650
Description
145A1 NITRILE 21700 2650 ; 103.010IN -105.00IN ID
Part # 21700-2650
BDI # 369490
Features
Housing Bore - Millimeter:
2667
Housing Bore - Inch:
105
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
103.1
Shaft Diameter - Millimeter:
2618.74
Inch - Metric:
Inch