RM3C-2.964-210TC-210TC
Description
0270-03104 ; RM3C-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-2.964-210TC-210TC
BDI # 482434
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57
RM3Q-2.000-180TC-180TC
Description
0270-03061 ; RM3Q-2.000-180TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.000-180TC-180TC
BDI # 482391
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3Q-2.000-180TC-210TC
Description
0270-03062 ; RM3Q-2.000-180TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.000-180TC-210TC
BDI # 482392
Features
Mounting Frame:
Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88
RM3Q-2.000-210TC-180TC
Description
0270-03064 ; RM3Q-2.000-210TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.000-210TC-180TC
BDI # 482394
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3Q-2.000-210TC-210TC
Description
0270-03065 ; RM3Q-2.000-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.000-210TC-210TC
BDI # 482395
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88