701-01104-192
Description
701-01104-192 SLEEVE BEARING ; POR MTO
Part # 701-01104-192
BDI # 22463848
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
7.001
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
7.001
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
177.825
Features
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
222.25
Housing Width - Millimeter:
66.421
Material - Ball:
Not Applicable
Rolling Element:
Not Applicable
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
7.001
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
7.001
Length Thru Bore - Millimeter:
238.125
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
177.825
701-01104-128
Description
701-01104-128 SLEEVE BEARING ; POR MTO
Part # 701-01104-128
BDI # 22463846
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
7.001
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
7.001
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
177.825