Page 1 of 6

Next

Compare
GE 140 ES

COMPARE

GE 140 ES

Description
GE 140 ES

SKF

Part # GE 140 ES

BDI # 1419112

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 140 ES-2RS

COMPARE

GE 140 ES-2RS

Description
GE 140 ES-2RS

SKF

Part # GE 140 ES-2RS

BDI # 1418342

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
BH8896-9L

COMPARE

BH8896-9L

Description
BH8896-9L SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID OPEN

RBC BEARINGS

Part # BH8896-9L

BDI # 796870

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
BH8896-9LSS

COMPARE

BH8896-9LSS

Description
BH8896-9LSS SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID SEALED

RBC BEARINGS

Part # BH8896-9LSS

BDI # 796871

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE140GS2RS

COMPARE

GE140GS2RS

Description
GE140GS2RS SPHERICAL PLAIN BEARING ; 140MM ID X 230MM OD X 130MM W

IKO

Part # GE140GS2RS

BDI # 514671

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY