CB-2836-30 DL GRV
Description
CB-2836-30 DL GRV CAST BRONZE PLAIN BRNG ; 1.75X2.25X3.75" L SAE 660 W/DBL LOOP
Part # CB-2836-30 DL GRV
BDI # 22368327
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660 | Century Bronze
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
95.25
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
57.226