Page 1 of 2

Next

Compare
GE280-UK-2RS-B

COMPARE

GE280-UK-2RS-B

Description
GE280-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE280-UK-2RS-B

BDI # 1180466

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 280 ES-2RS

COMPARE

GE 280 ES-2RS

Description
GE 280 ES-2RS SPHERICAL PLAIN BRG ; 11.0236"X15.748"X6.1024"

SKF

Part # GE 280 ES-2RS

BDI # 1267518

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE280ES

COMPARE

GE280ES

Description
GE280ES SPHERICAL PLAIN BEARING ; 280MM ID X 400MM OD X 155MM W

IKO

Part # GE280ES

BDI # 514715

Features

Enclosure: Open
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE260GS

COMPARE

GE260GS

Description
GE260GS SPHERICAL PLAIN BEARING ; 260MM ID X 400MM OD X 205MM W

IKO

Part # GE260GS

BDI # 514713

Features

Enclosure: Open
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE260GS2RS

COMPARE

GE260GS2RS

Description
GE260GS2RS SPHERICAL PLAIN BEARING ; 260MM ID X 400MM OD X 205MM W

IKO

Part # GE260GS2RS

BDI # 514714

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY