Page 1 of 3

Next

Compare
GE260-UK-2RS-B

COMPARE

GE260-UK-2RS-B

Description
GE260-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE260-UK-2RS-B

BDI # 1173205

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 260 TXA-2RS

COMPARE

GE 260 TXA-2RS

Description
GE 260 TXA-2RS SPHERICAL PLAIN BRG ; 10.2362"X14.5669"X5.9055"

SKF

Part # GE 260 TXA-2RS

BDI # 1262342

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 260 ES-2RS

COMPARE

GE 260 ES-2RS

Description
GE 260 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 260 ES-2RS

BDI # 1267519

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE260-DO-2RS-A-C3

COMPARE

GE260-DO-2RS-A-C3

Description
GE260-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; POR 260MM X 370MM X 150MM

INA

Part # GE260-DO-2RS-A-C3

BDI # 24584720

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE240GS2RS

COMPARE

GE240GS2RS

Description
GE240GS2RS SPHERICAL PLAIN BEARING ; 240MM ID X 370MM OD X 190MM W

IKO

Part # GE240GS2RS

BDI # 514705

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 110
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.567
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY