B71960-E-T-P4S-UM
Description
B71960E.T.P4S.UM ; SPINDLE BALL BEARING
Part # B71960-E-T-P4S-UM
BDI # 18101769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCB71913-E-2RSD-T-P4S-QUL
Description
FAG HCB71913-E-2RSD-T-P4S-QUL
Part # HCB71913-E-2RSD-T-P4S-QUL
BDI # 20292097
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71918-E-T-P4S-TBTL
Description
B71918E.T.P4S.TBTL ; SPINDLE BALL BEARING
Part # B71918-E-T-P4S-TBTL
BDI # 18101781
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B71914-EDLR-T-P4S-DUL
Description
B71914-EDLR-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 70MM X 100MM X 32MM
Part # B71914-EDLR-T-P4S-DUL
BDI # 24858756
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71922-E-T-P4S-TBT-M
Description
B71922E.T.P4S.TBTM ; SPINDLE BALL BEARING
Part # B71922-E-T-P4S-TBT-M
BDI # 18101767
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring