26-5M-09 NR. 05M0926
Description
SATI 26-5M-09 NR. 05M0926
Part # 26-5M-09 NR. 05M0926
BDI # 1403812
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
36T5/26-2 NR. 36T5026
Description
SATI 36T5/26-2 NR. 36T5026
Part # 36T5/26-2 NR. 36T5026
BDI # 1404382
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
27ST5/26-2 NR. 27ST526
Description
SATI 27ST5/26-2 NR. 27ST526
Part # 27ST5/26-2 NR. 27ST526
BDI # 1404224
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
27T5/26-2 NR. 27T5026
Description
SATI 27T5/26-2 NR. 27T5026
Part # 27T5/26-2 NR. 27T5026
BDI # 1404246
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
21ST5/26-2 NR. 21ST526
Description
SATI 21ST5/26-2 NR. 21ST526
Part # 21ST5/26-2 NR. 21ST526
BDI # 1404152
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore