28-8M-30 NR. 08M3028
Description
SATI 28-8M-30 NR. 08M3028
Part # 28-8M-30 NR. 08M3028
BDI # 1403922
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
28-8M-50 NR. 08M5028
Description
SATI 28-8M-50 NR. 08M5028
Part # 28-8M-50 NR. 08M5028
BDI # 1403940
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
28-8M-50 1210 NR. 0850028
Description
SATI 28-8M-50 1210 NR. 0850028
Part # 28-8M-50 1210 NR. 0850028
BDI # 839663
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
28-8M-30 1210 NR. 0830028
Description
SATI 28-8M-30 1210 NR. 0830028
Part # 28-8M-30 1210 NR. 0830028
BDI # 1404516
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
PHP 28-8M-50TB
Description
PHP 28-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-8M-50TB
BDI # 1289628
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed