PHP 21-T5-26RSB
Description
PHP 21-T5-26RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-26RSB
BDI # 1292404
Features
Pitch Diameter - Inch:
1.632
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.45
Mounting Method:
Rough Bore