66T10/26-2 NR. 66T1026
Description
SATI 66T10/26-2 NR. 66T1026
Part # 66T10/26-2 NR. 66T1026
BDI # 1404491
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
31ST10/26-2 NR. 31ST126
Description
SATI 31ST10/26-2 NR. 31ST126
Part # 31ST10/26-2 NR. 31ST126
BDI # 1404294
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
66ST10/26-2 NR. 66ST126
Description
SATI 66ST10/26-2 NR. 66ST126
Part # 66ST10/26-2 NR. 66ST126
BDI # 1404475
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
40ST10/26-2 NR. 40ST126
Description
SATI 40ST10/26-2 NR. 40ST126
Part # 40ST10/26-2 NR. 40ST126
BDI # 1404404
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
47ST10/26-2 NR. 47ST126
Description
SATI 47ST10/26-2 NR. 47ST126
Part # 47ST10/26-2 NR. 47ST126
BDI # 1404443
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore