8M-80S-36

COMPARE

8M-80S-36

Description
8M-80S-36 SPROCKET

GATES

Part # 8M-80S-36

BDI # 1116612

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.87
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 47.24

Face Width - Inch: 1.86
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.71
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
8M-80S-12

COMPARE

8M-80S-12

Description
GATES 8M-80S-12

GATES

Part # 8M-80S-12

BDI # 1116610

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.71
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Request A Price QTY
8M-80S-62

COMPARE

8M-80S-62

Description
GATES 8M-80S-62

GATES

Part # 8M-80S-62

BDI # 1116613

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.87
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 73.91

Face Width - Inch: 2.91
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.71
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY