42MP037M6FA6

COMPARE

42MP037M6FA6

Description
42MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 42T

B & B MANUFACTURING

Part # 42MP037M6FA6

BDI # 22721320

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 13.5

Face Width - Inch: 0.531
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
42MP012M6FA6

COMPARE

42MP012M6FA6

Description
42MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 42T

B & B MANUFACTURING

Part # 42MP012M6FA6

BDI # 22721291

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 7

Face Width - Inch: 0.276
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
42MP025M6FA6

COMPARE

42MP025M6FA6

Description
42MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 42T

B & B MANUFACTURING

Part # 42MP025M6FA6

BDI # 22721310

Features

Pitch Diameter - Inch: 1.063
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.051
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY