21T5/26-2 NR. 21T5026
Description
SATI 21T5/26-2 NR. 21T5026
Part # 21T5/26-2 NR. 21T5026
BDI # 1404174
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
27T5/26-2 NR. 27T5026
Description
SATI 27T5/26-2 NR. 27T5026
Part # 27T5/26-2 NR. 27T5026
BDI # 1404246
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
36T5/26-2 NR. 36T5026
Description
SATI 36T5/26-2 NR. 36T5026
Part # 36T5/26-2 NR. 36T5026
BDI # 1404382
Features
Pitch Diameter - Inch:
1.638
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.6
Mounting Method:
Rough Bore
PHP 21-T5-26RSB
Description
PHP 21-T5-26RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-26RSB
BDI # 1292404
Features
Pitch Diameter - Inch:
1.632
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.598
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.45
Mounting Method:
Rough Bore